Shop All Sheds & Outdoor Storage
Duramax
10.5x2.5 Woodbridge w/foundation
Mfr # 98001
Zoro # G210112699
product price: $879.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$879.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Ivory
- Outside Height 7.65 ft
- Outside Width 10.46 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 98001
- Zoro # G210112699
- UPC # 638801980018
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 7.65 ft |
Outside Width | 10.46 ft |
Inside Height | 6.1 ft |
Inside Depth | 2.5 ft |
Inside Width | 10.28 ft |
Outside Length | 33.31 in |
Door Opening Width | 5.05 ft |
Overall Depth | 2.68 ft |
Width | 125.47 in |
Door Opening Height | 5.95 ft |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Ivory |
Roof Design | Gable |
Shape | Rectangle |
Description
Part of the Woodbridge series, DuraMax Sheds now offers a new 10.5ft. x 2.75ft. vinyl shed for smaller storage needs. The new shed gives you the ultimate solution for storage in long slim areas! Shopping for a new shed can be tedious; there is no better value out there if you desire a real vinyl shed! This massive shed offers tall walk-in, extra wide double doors. Built with heavy duty wall columns with steel reinforcements to add superior strength, strong enough to hang garden tools on or build shelves with ease. This extra long shed provides a unique solution for odd spaces. Use along side your house, fence or even get organized inside for garage and basement storage closet needs. plywood flooring pictured not included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Spindle Bearing For Massey Ferguson 135, 165240S, 245 18560X Tractors; (1204-4910)
- FORTEX FORTIFLEX Feeder Small 5Qt Burgundy (SF-6 BURG)
- SMITH PERFORMANCE SPRAYERS PVC Hose/Poly Shut-Off, Acid Sprayer (182887)
- BRIGGS & STRATTON GASKET-ROCKER COVER (597318)
- DURAMAX Flat Roof Building 16x10 (30852)
- DURAMAX 10.5 x 8 Apex Pro w/fndtn, 2 windows & side door (40116)
- DURAMAX 10.5x5.0 Woodbridge w/foundation (00283)
- DURAMAX StoreMax Plus 7x7 (30325)
- DURAMAX Gable Roof Building 13x10 (30932)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x26 (55152)
- SUNCASTRP 22CUFT GRY Vert Shed (BMS1250SB)
- Duramax Sheds & Outdoor Storage