Shop All Sheds & Outdoor Storage
Duramax
10.5 x 8 Apex Pro w/fndtn, 2 windows & side door
Mfr # 40116
Zoro # G610112732
product price: $1,699.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,699.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Adobe/ Gray
- Outside Height 7.3 ft
- Outside Width 10.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 40116
- Zoro # G610112732
- UPC # 638801401162
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 7.3 ft |
Outside Width | 10.5 ft |
Inside Height | 6.1 ft |
Inside Depth | 7.7 ft |
Inside Width | 10.3 ft |
Door Opening Width | 5.1 ft |
Width | 128.4 in |
Outside Length | 97.40 in |
Door Opening Height | 6.1 ft |
Overall Depth | 7.9 ft |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Adobe/ Gray |
Roof Design | Gable |
Roof Color | Dark Gray |
Wall Color | Adobe |
Shape | Rectangle |
Description
The Apex Pro is the latest line of quality sheds produced under the Duramax brand. The brand Duramax to signify DURability and MAXimum quality and value. The Apex Pro has large double entry and double side doors.This provides storage accessibility from either side of the shed, insuring maximum utilization of storage and is easier to acquire the stored equipment. The Apex Pro was attractively designed to add beauty and blend into any yard area. The Apex Pro is maintenance free. It never needs painting and wonft.t rust, rot or dent and is impervious to wood eating insects. This shed has two creatively designed skylights on the roof and two front windows for light control and has four slotted vents for air flow.The Apex Pro has more of the physical characteristics of a house than a shed. The fire retardant vinyl resin panels are supported by Heavy Duty interior galvanized steel columns, beams and trusses for strength and roof snow load. Vinyl unlike polyethylene is fire retardant and safe to store all your flammable items. It has a step by step instruction manual to simplify assembly. We suggest two people to facilitate assembly.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATE FERTILIZER CO, THE 5M All Seasonfertilizer (121)
- DB ELECTRICAL Economy Suspension Seat for Agricultural and Outdoor Power Equipment X-60753 (3010-0001)
- FANMATS NFL New Orleans Saints Windshield Sun Reflector (60063)
- STENS Mulching Blade For Ariens Requires 3 For 44 In. Deck, Exmark Lazer Z Mulching Mowers (355-089)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- DURAMAX 10.5x13 Woodbridge Plus w/foundation (40234)
- DURAMAX 110 Gal. Cedar Grain Deck Box Brown (86602)
- DURAMAX Gable Roof Building 22x10 (30972)
- DURAMAX 10.5x5.0 Woodbridge w/foundation (00283)
- DURAMAX Storeaway Arc Lid 1200L Brown (86632)
- ARROW STORAGE PRODUCTS 170 cu. ft. Steel Grey (SCP84CC)
- Duramax Sheds & Outdoor Storage