Shop All Pegboard Hooks
This Product is Discontinued
Durahook
Pegboard Spacer, Round, 1/4In, Steel, PK15 (Discontinued)
Mfr # 70015
Zoro # G9480046
This Product is Discontinued
Key Features
- Material Plastic, Steel
- Overall Depth 3/8 in
- Hole Size 1/4 in
- Color Silver, Yellow
- Projection 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durahook
- MFR # 70015
- Zoro # G9480046
- UPC # 819175001503
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Depth | 3/8 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall WxDxH | 3/8 in |
Details
Material | Plastic, Steel |
Item | Pegboard Spacer |
Color | Silver, Yellow |
Projection | 3/8" |
Green Environmental Attribute | Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane |
Assembled | No |
Construction | Formed |
Type | Wall Mounting |
Finish | Zinc-Plated |
Hole Shape | Round |
Locking System | No |
Includes | (15) #12 Screws, 3/8 in Spacers, Wall Anchors |
For Pegboard Hole Shape | Round |
Component Type | Pegboard Spacer |
Accessory Type | Pegboard Spacer |
Description
Pegboard Spacer, Overall Depth 3/8 in, For Pegboard Hole Size 1/4 in, Round, Silver, Yellow, Zinc-Plated, Plastic, Steel, (15) #12 Screws, 3/8 in Spacers, Wall Anchors, Pegboard Spacer, Screw-In Mounting Type, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.