Zoro Select

Sign Holder, 9-1/2" x 12" Size, Black (Discontinued)


This Product is Discontinued
Shop for all Sign Holders

Key Features

  • Size 8-1/2 in x 11 in
  • Mounting Style Surface
  • Material PVC
  • Color Black
  • Includes Fabric Fastener
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8-1/2 in x 11 in
Overall Width 10 in
Overall Height 14 in
Compatible Sheet Height 11 in
Overall Depth 1/32 in
Compatible Sheet Width 8 1/2 in

Details

Item Sign Holder
Mounting Style Surface
Material PVC
Color Black
Includes Fabric Fastener
ADA Compliance No
Product Type Sign Holder

Description

Sign Holder, Mounting Style Surface, Size 8-1/2 in x 11 in, Overall Height 14 in, Overall Width 10 in, Material PVC, Color Black, Includes Fabric Fastener, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products