Shop All Sign Holders
Duraframe
Sign Holder, 9 1/2" x 12 3/10" Size, PK2
Mfr # 476801
Zoro # G7305649
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material PVC
- Color Black
- Overall Width 9 1/2 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duraframe
- MFR # 476801
- Zoro # G7305649
- UPC # 00616528901431
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 8-1/2 in x 11 in |
Overall Width | 9 1/2 in |
Overall Height | 12 in |
Overall Depth | 1/8 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Mounting Style | Surface |
Material | PVC |
Color | Black |
ADA Compliance | No |
Includes | Self-Adhesive Backing |
Product Type | Sign Holder |
Mounting Method | Adhesive Backing |
Description
Sign Holder, Mounting Style Surface, Size 8-1/2 in x 11 in, Overall Height 12 in, Overall Width 9 1/2 in, Material PVC, Color Black, Includes Self-Adhesive Backing, ADA Compliance No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, L (303-0500-LY/L)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (4561S-06)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (62-322PF/L)
- DURAFRAME Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- DURAFRAME Sign Holder, 5 1/2" x 8 1/2" Size, PK2 (491301)
- ACCREDO SAFETY Sign Base, Portable, Base 18" W (7588YL)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- AZAR DISPLAYS 24"W x 36"H Wall Mounted Poster Frame. Mounting Hardware Included. (182736)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- Duraframe Signs