Shop All Filter Media
Duraflow Filtration
Washable Aluminum Air Filter 20 x 30 x 1
Mfr # HDA2030
Zoro # G2406051
product price: $76.75
/ea
Free Shipping & Returns
$76.75
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
- Brand Duraflow Filtration
- MFR # HDA2030
- Zoro # G2406051
- UPC # 653166210471
- Country of Origin United States
- Category Filter Media
Description
This heavy-duty washable aluminum air filter is permanent and washable. Built with premium aluminum, the frame features expanded and bonded aluminum filter media. The rear of the filter features a layer of expanded and corrugated aluminum to support the filter in high-CFM applications. This filter captures large dust particles and is useful upstream in your air intake to protect your HEPA or pleated filters downstream. Made in the USA, this filter will last for years and will never rust. Size:20 x 30 x 1 (Sizes are nominal, and 3/8" smaller than listed.)
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
- AIR HANDLER 16" x 16" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B747)
- RUST-OLEUM Roof Repair Tape, 4" x 16 ft., White (345650)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FB24X36_4)
- SUPCO Manual Reset Switch (SMR375)
- DURAFLOW FILTRATION Mobile Home Foam Filters for # 7660-3401 and more (2-Pack) (F193514 (2-Pack))
- DURAFLOW FILTRATION Air Filter Foam Roll Media - 24 in x 25 ft x 1/4 in - FSR22525 (FSR22525)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 20 x 25 x 1 (HDA3173)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 16 x 25 x 1 (HDA3188)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 18 x 25 x 1/4, Dark Gray (F182525)
- DURAFLOW FILTRATION Washable Aluminum Air Filter 14 x 25 x 1 (HDA3176)
- AIR HANDLER 24 in x 25 ft x 1/2 in Foam Air Filter Roll Less Than 5 MERV, Black (5W914)
- Duraflow Filtration Filter Media