Shop All Filter Media
Duraflow Filtration
Washable Aluminum Air Filter 16 x 20 x 1
Mfr # HDA3120
Zoro # G2405826
product price: $56.55
/ea
$56.55
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
- Brand Duraflow Filtration
- MFR # HDA3120
- Zoro # G2405826
- UPC # 653166059063
- Country of Origin United States
- Category Filter Media
Description
This heavy-duty washable aluminum air filter is permanent and washable. Built with premium aluminum, the frame features expanded and bonded aluminum filter media. The rear of the filter features a layer of expanded and corrugated aluminum to support the filter in high-CFM applications. This filter captures large dust particles and is useful upstream in your air intake to protect your HEPA or pleated filters downstream. Made in the USA, this filter will last for years and will never rust. Size:16 x 20 x 1 (Sizes are nominal, and 3/8" smaller than listed.)
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
- MACON CONTROLS Valve Actuator, 24V, N/C, Mavac24 (VAC24)
- GOODMAN 20513001 Fitting-Evap Drain (20513001)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- DAYTON Motor Assembly (HV2116500G)
- DURAFLOW FILTRATION Air Filter Foam Roll Media - 24 in x 25 ft x 1/4 in - FSR22525 (FSR22525)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 16 x 25 x 1 (HDA3188)
- DURAFLOW FILTRATION Washable Aluminum Air Filter -24 x 24 x 1 (HDA31897)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 18 x 25 x 1/4, Dark Gray (F182525)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 20 x 20 x 1 (HDA3169)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 30 x 25 x 1/4, Dark Gray (F302525)
- AIR HANDLER 84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGP2)
- Duraflow Filtration Filter Media