Shop All Gas Vent Pipe
Duraflex
DuraVent 4 in. D Chimney Relining Pipe
Mfr # 4DFA-35
Zoro # G505298237
product price: $158.99
/ea
Free Shipping & Returns
$158.99
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
- Brand Duraflex
- MFR # 4DFA-35
- Zoro # G505298237
- UPC # 662492335703
- Country of Origin United States
- Category Gas Vent Pipe
Description
An economical venting system used for relining masonry chimney for natural gas or liquid propane category I draft hood equipped appliances and appliances tested and listed to use Type B Gas Vent for a wide range of applications including: natural gas fireplaces gas-fired furnaces boilers water heaters and wall or space heating applications. Protects the masonry chimney from damaging effects of flue product condensation. Simpson Dura-Vent has changed their name to DuraVent. DuraVent is a recognized technological leader in the venting industry. Consistently the first to market with new innovations in venting systems DuraVent has captured a leadership position in emerging markets. DuraVent has patents for several products and continues to design safe and technologically advanced venting.
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
- DAYTON 24 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C510)
- DAYTON Exhaust Fan, 18 In, 115 V, 2616 CFM (1BLJ3)
- UNIWELD Valve Core Removal Tool, 750 psi, 8.3 oz. (92838)
- DANFOSS Nl6.1Mf 208/230V1Ph Compressor (195B0411)
- DURAFLEX DuraVent 3 in. D Chimney Relining Pipe (3DFA-35)
- IMPERIAL MFG 8 in. D 26 Ga. Galvanized Steel Storm Collar (GV1379)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- SELKIRK THIMBL WAL BVNT4""4RV-WT (187704)
- IMPERIAL Duct Pipe, 4 in Dia, 24 in L, 30 Gauge, Galvanized Steel, Galvanized (GV0357)
- SELKIRK Pipe Chimney Insulated 12In Ss (208012)
- IMPERIAL Stove Pipe, 6 in Dia, 48 in L, Steel, Black (BM0220)
- Duraflex Gas Vent Pipe