Shop All Gas Vent Pipe
Duraflex
DuraVent 3 in. D Chimney Relining Pipe
Mfr # 3DFA-35
Zoro # G805298456
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duraflex
- MFR # 3DFA-35
- Zoro # G805298456
- UPC # 662492664506
- Country of Origin United States
- Category Gas Vent Pipe
Description
DuraFlex AL DuraFlex AL Kit - 3"" x 35"" (Includes: DuraFlex AL Length" DuraFlex AL Cap DuraFlex Top Plate and DuraFlex Mortar Sleeve) is the ultimate in flexible components for strength and flexibility. Kit includes: DuraFlex AL 35 foot length DuraFlex AL Cap DuraFlex Top Plate and DuraFlex Mortar Sleeve. Collection: DuraFlex AL. Finish: Aluminum. Fuel Type: Natural Gas Liquid Propane. Length: 420. Pipe Class: Flexible Liner. Pipe Inside Diameter: 3. Pipe Shape: Round. Style: Contemporary / Modern. UL Listed: Yes. Vent Construction: Double Wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS D350Aa-1C Temp Display Module (D350AA-1C)
- ALLANSON Gas Burner Ignition Transformer (1092-F)
- KOCH FILTER Final Filter, MERV14, SH, 20"x16"x12" (110-730-004)
- ACCUMULAIR Pleated Air Filter, 11.25" x 11.25" x 1", 4 Pack (FA11.25X11.25A_4)
- DURAFLEX DuraVent 4 in. D Chimney Relining Pipe (4DFA-35)
- IMPERIAL MFG FURNACE REDUCER 6""X3"" (GV1749)
- INTEGRA MILTEX A.W. Perkins Co #100S Big Stick Soot Remover-36 Sticks Per Case (81196)
- DURAVENT 6" Chimney Wall Strap (6DP-WS)
- AMERI-VENT Standard Tee, 3" Dia., 7-1/8" L (3ET)
- AMERI-VENT Pipe Section, 4" Dia., 5 ft. L (4E5)
- IMPERIAL Duct Pipe, 6 in Dia, 24 in L, 26 Gauge, Galvanized Steel, Galvanized (GV0380)
- Duraflex Heating Ventilation