Shop All File Folders
Duraclip
Report Cover, 30 Sh, Ltr, Nv Blue, PK25
Mfr # 220328
Zoro # G7319258
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.13"
- Color Navy Blue
- Material Plastic
- Clip Type Special Sprung Steel Clip
- Size Letter Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duraclip
- MFR # 220328
- Zoro # G7319258
- UPC # 00616528230180
- Country of Origin Germany
- Category File Folders
Dimensions
Width | 12.13" |
Size | Letter Size |
Height | 1.75" |
Outside Length | 11" |
Details
Item | Report Cover,30 Sh,Ltr,Nv Blue,PK25 |
Color | Navy Blue |
Material | Plastic |
Clip Type | Special Sprung Steel Clip |
For Use With | Letter Size Documents (8-1/2" X 11") |
Includes | 25 Report Covers |
Sheet Capacity | 30 Sheets |
Description
Report Cover,30 Sh,Ltr,Nv Blue,PK25, Package Quantity 25
- •PUNCHLESS report cover
- •STURDY vinyl with a clear front to show-off and protect contents
- •VERSATILE: The report covers can be used for school, office, or presentation purposes
- •SLIDE IN CLIP securely holds materials in place
- •30 SHEET capacity
- •Holds up to 30 sheets
- •For letter size documents (8-1/2" x 11")
- •Five-year clip warranty
- •Also available in 60 sheet capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- ZORO SELECT Stretch Wrap Dispenser, Length: 4-1/2" (4TZZ1)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 9", Kraft, 25/Bundle (22XL74)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- DURACLIP Report Cover, 30 Sh, Ltr, Black, PK25 (220301)
- DURACLIP Report Cover, 60 Sh, Ltr, Black, PK25 (221401)
- DURACLIP Report Cover, 60 Sh, Ltr, Nv Blue, PK25 (221428)
- DURACLIP Report Cover, 30 Sh, Ltr, Dk Blue, PK25 (220307)
- DURACLIP Report Cover, 30 Sh, Ltr, White, PK25 (220302)
- DURACLIP Report Cover, 30 Sh, Ltr, Maroon, PK25 (220331)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, GREEN (74226)
- Duraclip File Folders