Shop All File Folders
Duraclip
Report Cover, 30 Sh, Ltr, Lt Blue, PK25
Mfr # 220306
Zoro # G7319249
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.13"
- Color Light Blue
- Material Plastic
- Clip Type Special Sprung Steel Clip
- Size Letter Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duraclip
- MFR # 220306
- Zoro # G7319249
- Country of Origin Germany
- Category File Folders
Dimensions
Width | 12.13" |
Size | Letter Size |
Height | 1.75" |
Outside Length | 11" |
Details
Item | Report Cover,30 Sh,Ltr,Lt Blue,PK25 |
Color | Light Blue |
Material | Plastic |
Clip Type | Special Sprung Steel Clip |
Includes | 25 Report Covers |
For Use With | Letter Size Documents (8-1/2" X 11") |
Sheet Capacity | 30 Sheets |
Description
Report Cover,30 Sh,Ltr,Lt Blue,PK25, Package Quantity 25
- •PUNCHLESS report cover
- •STURDY vinyl with a clear front to show-off and protect contents
- •VERSATILE: The report covers can be used for school, office, or presentation purposes
- •SLIDE IN CLIP securely holds materials in place
- •30 SHEET capacity
- •Holds up to 30 sheets
- •For letter size documents (8-1/2" x 11")
- •Five-year clip warranty
- •Also available in 60 sheet capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- SWINGLINE Staples, Heavy Duty, 3/8", PK1000 (S7035318E)
- BUSINESS SOURCE Fastener Folders Letter 8 1/2" x 11" Sheet Size, PK50 (17267)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- DURACLIP Report Cover, 30 Sh, Ltr, Dk Blue, PK25 (220307)
- DURACLIP Report Cover, 30 Sh, Ltr, Maroon, PK25 (220331)
- DURACLIP Report Cover, 60 Sh, Ltr, Nv Blue, PK25 (221428)
- DURACLIP Report Cover, 30 Sh, Ltr, Black, PK25 (220301)
- DURACLIP Report Cover, 60 Sh, Ltr, Black, PK25 (221401)
- DURACLIP Report Cover, 30 Sh, Ltr, White, PK25 (220302)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Bright Red (81252)
- Duraclip File Folders