Shop All Recirculating Chillers
Durachill
CP Benchtop recirculating chiller, 1.0kW
Mfr # BA06A1G3-310A13C
Zoro # G610534664
product price: $7,568.99
/ea
Free Shipping & Returns
$7,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Programmable No
- Pump Type Centrifugal
- Temperature Setting - Minimum -20 Degrees C
- Voltage 120V AC
- Standards CE, ETL, UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durachill
- MFR # BA06A1G3-310A13C
- Zoro # G610534664
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Height | 18 3/8 in |
Overall Depth | 16 7/8 in |
Overall Width | 9 1/8 in |
Details
Item | Chiller |
Programmable | No |
Pump Type | Centrifugal |
Temperature Setting - Minimum | -20 Degrees C |
Voltage | 120V AC |
Standards | CE, ETL, UKCA |
Display Type | LCD |
Housing Material | Stainless Steel |
Temperature Setting - Maximum | 30 Degrees C |
Temperature Control | Yes |
Flow Rate | 24.6 lpm |
Heated or Refrigerated | Heated and Refrigerated |
Temperature Accuracy Tolerance | +/-0.1 Degrees C |
Includes Alarm | Yes |
Temperature Uniformity | +/-0.1 Degrees C |
Capacity | 1.5 L |
Alarm Indicator Type | Audio and Visual |
Product Type | Chiller |
Description
Compact Benchtop recirculating chiller,1.0kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- F MATIC Twist 2Pack Tropical Paradise Sample (SAMPLE-TW9002)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Durachill Recirculating Chillers