Shop All Recirculating Chillers
Durachill
Chiller, Turbine Pump, 16.3A
Mfr # CA03A1T1-41AA1N
Zoro # G9518206
product price: $6,610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,610.99
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Overall Depth 21 3/4 in
- Housing Material Stainless Steel
- Voltage 120V AC
- Plug Style - Lab Equipment Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durachill
- MFR # CA03A1T1-41AA1N
- Zoro # G9518206
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Height | 26 in |
Overall Depth | 21 3/4 in |
Overall Width | 15 in |
Description
Chiller, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 4.2 L, Temp. Range (C) -10 Degrees to 70 Degrees , Temp. Range (F) 14 Degrees to 158 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Amps 16.3 A, Standards CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital, Flow Rate 13.25 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE LED, Wet Location/NEMA, 4X, Exit Sign, Red (EVE4XRW)
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- LAMOTTE LaMotte 7037H 60 ml pH Liquid Reagent (7037H)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Durachill Recirculating Chillers