Shop All Recirculating Chillers
Durachill
Chiller, Positive Displacement Pump, 13.6A
Mfr # CA02A1P1-41AA1N
Zoro # G9515528
product price: $5,828.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,828.99
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Standards CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS
- Max. Temp. (C) 70 Degrees C
- Display Digital
- Temp. Accuracy +/-0.1 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durachill
- MFR # CA02A1P1-41AA1N
- Zoro # G9515528
- Country of Origin United States
- Category Recirculating Chillers
Dimensions
Overall Height | 26 in |
Overall Width | 15 in |
Overall Depth | 21 3/4 in |
Description
Chiller, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 4.2 L, Temp. Range (C) -10 Degrees to 70 Degrees , Temp. Range (F) 14 Degrees to 158 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.1 Degrees C, Amps 13.6 A, Standards CE, cETLus, ISO 14001:2015, ISO 9001:2015, REACH, RoHS, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital, Flow Rate 7.57 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Bulb 2 Ml Latex, Pk72 (HS20622B)
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- HEATHROW SCIENTIFIC Cryogenic Vial Rack 50-Place, PK4 (HS23229B)
- INDUSTRIAL TEST SYSTEMS Test Strip, Micro 7 W Total Clear Reagent (486638)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- Durachill Recirculating Chillers