Shop All Disposable Specialty Batteries
Duracell
Ultra Photo Lithium/Manganese Dioxide Battery
Mfr # DLCR2B2PK
Zoro # G9273874
product price: $15.99
/pk 2, $8.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size CR2
- Voltage 3V DC
- Battery Chemistry Lithium (Li)
- Application Flashlight, Computer, Memory Backup, Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DLCR2B2PK
- Zoro # G9273874
- UPC # 4133366203
- Country of Origin Japan
- Category Disposable Specialty Batteries
Dimensions
Standard Battery Size | CR2 |
Details
Voltage | 3V DC |
Battery Chemistry | Lithium (Li) |
Application | Flashlight, Computer, Memory Backup, Camera |
Item | Battery |
Description
Duracell DLCR2B2PK Ultra Photo Lithium/Manganese Dioxide Battery, CR2 Size. Priced and sold per pack of 2. 36 Packs per case.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Energizer Cv-3112 (CV-3112 ENERGIZER)
- ILC Replacement for Fluke Vt04 Battery (VT04 BATTERY FLUKE)
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- TYCON SYSTEMS PWM Solar Chrg, 12V 8A, 24V 30W Pasv PoE (TP-SCPOE-1224)
- DURACELL Alkaline N 1.5 V 0.8 Ah Medical Battery 2 pk (MN9100B2PK)
- DURACELL Specialty Alkaline Keyless Entry Battery, 12V (MN27BPK09)
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- DURACELL Battery, 12V, Sealed Lead, 18 aH (DURA12-18NB)
- DURACELL Battery, Size 245, Lithium, 6V (DL245)
- DANTONA Dantona LIFEO4-18650 3.2V & 1200 mAh Lithium Solar Light Replacement Battery for LiFePO4 - 18650 (LIFEO4-18650)
- Duracell Disposable Specialty Batteries