Shop All Coin & Button Batteries
Duracell
Silver Oxide 303/357/76 1.5 V 175 Ah Electronic/Watch Battery
Mfr # D303/357PK
Zoro # G805306533
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 303/357/76
- Color Silver
- Battery Type Silver Oxide
- Battery Capacity 175 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # D303/357PK
- Zoro # G805306533
- UPC # 41333130095
- Country of Origin Switzerland
- Category Coin & Button Batteries
Dimensions
Battery Size | 303/357/76 |
Details
Color | Silver |
Battery Type | Silver Oxide |
Battery Capacity | 175 Ah |
Description
Whether you're looking for a revolutionary advancement in battery technology. a battery that's engineered for all your household devices or a battery that can last longer with fewer recharges Duracell alkaline quantum coppertop and rechargeable batteries deliver power you can trust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi Dt01471 Lamp & Housing (DT01471 LAMP & HOUSING HITACHI)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 24 Pack (MN2400BKD)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- MIDLAND Biztalk Desktop Charger Base, for BR200 (BDC200)
- DURACELL Silver Oxide 303/357/76 1.5 V 0.18 Ah Electronic/Watch Battery , 3PK (D303/357B3P08)
- DURACELL Lithium Coin Batteries, 2430 (DL2430BPK)
- DURACELL Coin Cell, 2450, Lithium, 3V, Voltage: 3 (DL2450BPK)
- DURACELL Lithium DL2016/CR2016 3 V Button Cell Battery , 4PK (DL2016B4PK)
- DURACELL Lithium Coin Battery, 2032, PK6 (DL2032BPK)
- DURACELL Specialty Watch Battery (D301/386PK09)
- DURACELL Specialty Watch Battery (D389/390PK09)
- Duracell Coin & Button Batteries