Shop All Rechargeable Batteries
Duracell
Rechargeable StayCharged NiMH Batteries, AA, PK4
Mfr # DX1500B4N
Zoro # G6099990
product price: $19.35
/pk 4, $4.84/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.2 V
- Weight 0.312 lbs
- Material Nickel-Metal Hydride
- For Use With Everyday Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DX1500B4N
- Zoro # G6099990
- UPC # 41333661551
- Country of Origin China
- Category Rechargeable Batteries
Details
Voltage | 1.2 V |
Weight | 0.312 lbs |
Material | Nickel-Metal Hydride |
For Use With | Everyday Electronic Devices |
Description
Duracell® Rechargeable StayCharged NiMH Batteries, AA, 4/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- ILC Replacement for Cisco Cp-batt-8821 Battery (CP-BATT-8821 BATTERY CISCO)
- ILC Replacement For CAMERON SINO, CSFMB400SL (CS-FMB400SL)
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- DURACELL DURA12V 27 Lith Battery (66274)
- DURACELL DURA2PK 3V 2032 Battery (66388)
- DURACELL Precharged Recharg. Battery, AA, NiMh, PK4 (DX1500R4)
- DURACELL Nimh Batteries, AA (NL1500B2N)
- DURACELL DURA4PK 3V 2032 Battery (66391)
- DURACELL DURA2PK 3V 2025 Battery (66387)
- EVEREADY EVER 3PK Watch Battery (357BPZ-3N)
- Duracell Rechargeable Batteries