Shop All Rechargeable Batteries
Duracell
Precharged Recharg. Battery, AA, NiMh, PK4
Mfr # DX1500R4
Zoro # G5236971
product price: $15.65
/pk 4, $3.91/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Operating Temp. 122 Degrees F
- Standards ANSI
- Shelf Life 5 yr
- Capacity - Batteries 2,500 mAh
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DX1500R4
- Zoro # G5236971
- UPC # 041333661551
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Battery Size | AA |
Standard Battery Size | AA |
Overall Height | 1.97 in |
Height | 1.93 in |
Diameter | 0.55 in |
Details
Max. Operating Temp. | 122 Degrees F |
Standards | ANSI |
Shelf Life | 5 yr |
Capacity - Batteries | 2,500 mAh |
Voltage - Batteries | 1.2V DC |
Voltage | 1.2 |
Standard Battery Series | Duracell |
Min. Operating Temp. | 14 Degrees F |
Item | Rechargeable Battery |
Battery Chemistry | Nickel-Metal Hydride |
Battery Capacity | 2400mAh |
Recharge Time | Charger Dependent |
Precharged | Yes |
For Use With | Mfr. No. CEF7RFP, CEF27LNRFP, CEF15RFP |
Standard Battery Type | Pre-Charged Rechargeable Battery |
Rechargeable Up To | 1500 Times |
Green Environmental Attribute | Product is Rechargeable |
Application | Multipurpose |
Description
Rechargeable Battery, Battery Size AA, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time Charger Dependent, Capacity - Batteries 2,500 mAh, Shelf Life 5 yr, Rechargeable Up To 1500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 14 Degrees F, Standard Battery Pack Size 4, Standards ANSI, Diameter 0.55 in, Height 1.93 in, Overall Height 1.97 in, Standard Battery Series Duracell, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS17500 A Battery 3.6V 3600mAh Lithium for Interstate Omnicel and more (LS17500)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for B and B BP12-1.2 (ML1.3-12211763)
- COMMSCOPE Replacement for Tessco Wk-cnt (WK-CNT)
- DURACELL DURA2PK 3V 2025 Battery (66387)
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK4 (DX2400B4N)
- DURACELL Rechargeable StayCharged NiMH Batteries, AA, PK4 (DX1500B4N)
- DURACELL Precharged Recharg. Battery, AAA, NiMh, PK4 (DX2400R4)
- DURACELL DURA2PK 3V 2032 Battery (66388)
- DURACELL Rechargeable StayCharged NiMH Batteries, AAA, PK2 (DX2400B2N)
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- Duracell Rechargeable Batteries