Shop All Disposable Standard Batteries
Duracell
Power Boost CopperTop Alkaline AA Batteries, 12PK
Mfr # MN15B12BCD
Zoro # G205695862
original price:
$25.99
10% off
new price: $23.39
/pk 12, $1.95/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5 V
- Battery Type Everyday Electronic Devices
- For Use With Battery Type Everyday Electronic Devices
- Battery Size AA
- Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # MN15B12BCD
- Zoro # G205695862
- UPC # 41333043432
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Battery Size | AA |
Size | AA |
Details
Voltage | 1.5 V |
Battery Type | Everyday Electronic Devices |
For Use With Battery Type | Everyday Electronic Devices |
Material | Alkaline Manganese Dioxide |
Item | Batteries |
Description
Duracell Coppertop AA/AAA batteries with POWER BOOST Ingredients deliver dependable power to your everyday devices throughout the home, like toys, remote controls, flashlights, calculators, clocks and radios, wireless mice, keyboards, and more. From storm season to holiday needs, Duracell is the #1 trusted battery brand for the moments that matter most.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Single-mode 30Km, EOT (LNX-0602-S3-T)
- ILC Replacement for Akerstroms 933719-000 Battery (933719-000 BATTERY AKERSTROMS)
- DURACELL DURA4PK 3V 2032 Battery (66391)
- UPG Sealed Lead Acid Battery, 12 V, .8Ah, UB1208, WL (Wire Lead) Terminal with Amp Connector, AGM Type (45791)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 4 Pack (MN1500B4Z)
- DURACELL CopperTop Alkaline 9V Batteries, PK72 (MN1604CT)
- DURACELL Coppertop AA Alkaline Batteries 10 pk Carded (MN1500B10Z)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 36 Pack (mn15p36)
- DURACELL OPTIMUM BATTERY AAA 12PK (32662)
- ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.5V DC, 4 Pack (L92SBP-4)
- Duracell Disposable Standard Batteries