Shop All Disposable Standard Batteries
Duracell
Optimum Alkaline AA Batteries, PK18
Mfr # OPT1500B18PR
Zoro # G601847773
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5 V
- Battery Type Alkaline
- Size AA
- Material Alkaline Manganese Dioxide
- Application Everyday Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duracell
- MFR # OPT1500B18PR
- Zoro # G601847773
- UPC # 41333037448
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Size | AA |
Details
Voltage | 1.5 V |
Battery Type | Alkaline |
Material | Alkaline Manganese Dioxide |
Application | Everyday Electronic Devices |
Weight | 1.03 lbs |
Description
Upgrade your device with Duracell’s most groundbreaking innovation yet. Duracell Optimum batteries have a proprietary cathode system that can deliver extra power in some devices, or extra life in other devices, vs Coppertop AA and AAA, in a wide range of devices. Optimum Batteries are packaged in a slider pack with a resealable storage tray, that provides a more organized way to store your batteries
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICAL PRO Technical ProWM13S200 Dual Wireless Microphone System (WM13S200)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for ATK All Electric Start Models 1996-2001 (YTX7L-BS8921A)
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1632-5)
- DURACELL DURA 2PK C Alk Battery (MN1400B2Z)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 4 Pack (MN2400B4Z)
- DURACELL Duracell Optimum AAA Alkaline Battery, 4 PK (OPT2400B4PRT)
- DURACELL Battry Alkln 12V Keyless (MN27BPK)
- DURACELL Procell Constant AA Alkaline Battery, 1.5V DC, 24 Pack (PC1500BKD)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 6 PK (OPT1500B6)
- ENERGIZER Industrial Alkaline 9V Batteries, PK12 PK (EN22)
- Duracell Disposable Standard Batteries