Shop All Coin & Button Batteries
Duracell
Lithium Coin Battery, 2032, PK6
Mfr # DL2032BPK
Zoro # G6073363
product price: $12.15
/pk 6, $2.03/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2032
- Material Lithium Manganese Dioxide
- Voltage 3 V
- Weight 0.088 lbs
- For Use With Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DL2032BPK
- Zoro # G6073363
- UPC # 41333103105
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Size | 2032 |
Details
Material | Lithium Manganese Dioxide |
Voltage | 3 V |
Weight | 0.088 lbs |
For Use With | Electronics |
Description
Duracell® Lithium Coin Battery, 2032, 6/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 15AH Battery Replacement for National Battery NB12-15HR - 3 Pack (ML15-12MP36813118512)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Exit Alarm, Gray (EAX-500 MC65 GRAY)
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, Black (KT2-STANDX-BLK)
- DURACELL Silver Oxide 376/377 1.5 V 0.02 Ah Electronic/Watch Battery , 2PK (D377B2PK08)
- DURACELL Lithium 2032 3 V 225 Ah Security and Electronic Battery 4 pk (DL2032B4PK)
- DURACELL Easy Tab Hearing Aid Battery, # 675 (DA675B6ZM09)
- DURACELL Silver Oxide 309/393 1.5 V 80 Ah Electronic/Watch Battery (D309/393BPK)
- DURACELL Specialty Watch Battery (D384/392PK09)
- DURACELL Silver Oxide 376/377 1.5 V 28 Ah Electronic/Watch Battery 1 pk (D377BPK)
- DURACELL Lithium Coin 2025 3 V Electronic/Watch Battery 4 pk (DL2025B4PK)
- Duracell Coin & Button Batteries