Shop All Coin & Button Batteries
Duracell
Lithium Coin Battery, 2016, PK2
Mfr # DURDL2016B2PK
Zoro # G7520225
product price: $4.59
/pk 2, $2.30/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2016
- Material Lithium Manganese Dioxide
- For Use With Everyday Electronic Devices; Medical Devices; Security Devices
- Weight 0.02 lbs
- Voltage 3 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DURDL2016B2PK
- Zoro # G7520225
- UPC # 41333663852
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Size | 2016 |
Details
Material | Lithium Manganese Dioxide |
For Use With | Everyday Electronic Devices; Medical Devices; Security Devices |
Weight | 0.02 lbs |
Voltage | 3 V |
Battery Type | Lithium Coin |
Description
Duracell® Lithium Coin Battery, 2016, 2/Pack
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Heavy Duty Metal Mobile CPU Stand, Black (CS001EB)
- MOUNT-IT Full Motion TV Wall Mount MI-2042L (MI-2042L)
- AUDIOBOX RXC-25BT 10-Watt Portable Cassette Player and Recorder Boombox with 3-Band Radio, Bluetooth Black (RXC-25BTBLK)
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- DURACELL 3 Volt Lithium Coin Button Battery (DL1632BPK)
- DURACELL Silver Oxide 376/377 1.5 V 28 Ah Electronic/Watch Battery 1 pk (D377BPK)
- DURACELL Battery, Size 76A, Alkaline, 1.5V (PX76A675)
- DURACELL Easy Tab Hearing Aid Battery, # 10 (DA10B16ZM10)
- DURACELL Alkaline 12-Volt 12 V 50 Ah Security Battery 21/A23 4 pk (MN21B4PK)
- DURACELL Lithium Coin Battery, 2032, PK4 (DL2032B4PK)
- ENERGIZER Lithium 2025 3 V Electronic/Watch Battery 2 pk (2025BP-2N)
- Duracell Coin & Button Batteries