Shop All Coin & Button Batteries
This Product is Discontinued
Duracell
Lithium Coin Battery, 2016, 4/Pack (Discontinued)
Mfr # DL2016BPK
Zoro # G7727551
This Product is Discontinued
Key Features
- Weight 0.02 lbs
- For Use With Everyday Electronic Devices
- Voltage 3 V
- Size 2016
- Material Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DL2016BPK
- Zoro # G7727551
- UPC # 41333101101
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Size | 2016 |
Details
Weight | 0.02 lbs |
For Use With | Everyday Electronic Devices |
Voltage | 3 V |
Material | Lithium |
Description
Duracell® Lithium Coin Battery, 2016, 4/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.