Shop All Coin & Button Batteries
Duracell
Lithium Coin Batteries, 2430
Mfr # DL2430BPK
Zoro # G803450948
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Lithium Coin
- For Use With Everyday Electronic Devices; Medical Devices; Security Devices
- Material Lithium
- Voltage 3 V
- Weight 0.27 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DL2430BPK
- Zoro # G803450948
- UPC # 41333143101
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Size | 2430 |
Details
Battery Type | Lithium Coin |
For Use With | Everyday Electronic Devices; Medical Devices; Security Devices |
Material | Lithium |
Voltage | 3 V |
Weight | 0.27 lbs |
Description
Duracell Lithium Coin batteries provide reliable, long-lasting power for your specialty devices, so you can be confident these lithium coin batteries will be ready when you need them. Duracell has a tradition of investing in extensive development in features that can help keep children safe, specifically for its lithium coin batteries. Its latest innovation is a bitter coating on the cell that helps to deter accidental ingestions. Duracell also features child secure packaging which makes it nearly impossible to open with bare hands.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 6 Display Port Male To Male Cable Black (91-720-6)
- ILC Replacement for Allen Bradley 1769-ba Battery (1769-BA BATTERY ALLEN BRADLEY)
- ILC Replacement for Verathon Vm02h223l-r Battery Retrofit (VM02H223L-R BATTERY RETROFIT VERATHON)
- ILC Replacement for Mitsubishi Mr-bat6v1set (MR-BAT6V1SET MITSUBISHI)
- DURACELL Lithium DL2016/CR2016 3 V Button Cell Battery , 4PK (DL2016B4PK)
- DURACELL Button Cell Battery, 309/393, 1.5V (DUR309/393BPK)
- DURACELL Lithium Coin Battery, 2025 (DL2025BPK)
- DURACELL Coin Cell, 2032, Lithium, 3V, PK2 (DL2032B2PK)
- DURACELL 3V Lithium Coin Cell Battery BR2025, 280-205, SB-T14, 5003LC, ECR2025 (DL2025B)
- DURACELL Specialty Alkaline Battery, N, 1.5V, PK2 (MN9100B2PK)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- Duracell Coin & Button Batteries