Shop All Automotive Battery Inverters & Converters
Duracell
Inverter, Modified Sine Wave Form, 800 W Nominal Output, 2 Outlets
Mfr # DRINV800
Zoro # G301701849
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 1,600 W
- Nominal Output Power 800 W
- Continuous Output Power 800 W
- Inverter Output Form Modified Sine Wave
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DRINV800
- Zoro # G301701849
- UPC # 609525763645
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Dimensions
Depth | 5 in |
Width | 7 1/4 in |
Height | 2 1/2 in |
Inverter DxWxH | 8 3/4 in x 4 7/8 in x 8 3/4 in |
Overall Width | 4 7/8 in |
Overall Depth | 8 3/4 in |
Overall Height | 8 3/4 in |
Description
Duracell High Power Inverter 800
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES /9732 Gaskt Material-Cork (37774)
- BUYERS PRODUCTS 35 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701280)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Boot - Black (4137)
- ILC Replacement For IOTA DLS75IQ4 (DLS-75-IQ4)
- TUNDRA Automatic Inverter and Battery Charger, 70A, 1500W (ICM15270)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV300012120W (PWRINV300012120W)
- CUMMINS 3000 Watts Power Inverter Modified Sine Wave Car Inverter (CMN3000W)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- WESTWARD Inverter, ABS Case, 100W Nominal Output, 115V AC Output Voltage, 1 Outlets (26X005)
- TUNDRA Automatic Battery Charger/Inverter, Charging, 80A, 3000W (ICM30280)
- Duracell Automotive Battery Equipment