Shop All Automotive Battery Inverters & Converters
This Product is Discontinued
Duracell
Inverter, 115V AC Output Voltage, 2.30" W (Discontinued)
Mfr # DRINVPS175
Zoro # G401701848
This Product is Discontinued
Key Features
- Peak Output Power 300 W
- Continuous Output Power 150 W
- Case Material Plastic
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 15V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duracell
- MFR # DRINVPS175
- Zoro # G401701848
- UPC # 609525763621
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Dimensions
Depth | 7 1/2 in |
Width | 2 1/4 in |
Height | 1 3/4 in |
Overall Depth | 7 3/8 in |
Overall Width | 2 1/4 in |
Overall Height | 1 3/4 in |
Inverter DxWxH | 7 3/8 in x 2 1/4 in x 1 3/4 in |
Description
Duracell Powerstrip Inverter 175
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.