Hard to Find Battery Kit INCLUDES: 28A, 76A, MX2500 (AAAA), MN21
Mfr # DURA-SPECIALTY-KIT
Zoro # G104180858
Key Features
- Height 1
- Width 1
- Weight 0.05
- Length 1.13
- Standard Battery Size Custom
Product Information
- Brand Duracell
- MFR # DURA-SPECIALTY-KIT
- Zoro # G104180858
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1 |
Width | 1 |
Length | 1.13 |
Standard Battery Size | Custom |
Battery Size | Custom |
Details
Weight | 0.05 |
Battery Chemistry | Alkaline |
Description
Duracell Hard to Find Battery Assortment Kit INCLUDES: 28A, 76A, MX2500, MN21, AAAA Alkaline Batteries and Bonus Watch Opening Tool. What's Included: 6pc 28A 6pc 76A 4pc AAAA (MX2500) 4pc MN21 1pc Watch Opener (HN7) Duracell 28A 6v batteries work great for: Laser Pointer, Pumps, Rate Monitors toys, Watches, Cameras, Calculators, and all other devices that requires this battery size. Duracell 28A Also Known As: 4LR44, A544, PX28A, 476AF, 476A, V4034PX. Duracell 76A 1.5V Alkaline Battery Replacement LR44, A76, PX76A, V136A . Duracell 76A Also Known As:LR44, CR44, SR44, 357, SR44W, LR44H, V13GA, P303, SR44SW). Duracell Ultra AAAA Alkaline Battery 1.5V MX2500 LR61 Also known as: LR03, MN2400, R03P, SUM4, LR3, HP16, AM4, 4003, E92, 824, K3A Duracell MN21 12V Alkaline Battery A23, GP23A, L1028. Duracell MN21 12V Alkaline Battery Also Known As: 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23, BAT012, E23A, EL12, GP23A, K23A, L1028, LRV08, MN21, MN23, MS21
- •Kit Contains Replacements For: 4LR44, A544, PX28A, LR44, A76, PX76A, V136A, LR44, CR44, SR44, 357, SR44W, AG13, LR03, MN2400, R03P, SUM4, LR3, 1811A, 23A, 8F10R, 8LR32, 8LR932, A21, A23
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mobile/Rackmount DVR Lockbox with Fan and Lock (DVR-MB1)
- LG ELECTRONICS SATA Internal Ultra Slim Blu-ray Drive, Bulk (BU40N)
- ADESSO Stereo Headset w Microphone, XTREAMH4 (Xtream H4)
- WILSON ELECTRONICS Wide Band Directional Antenna, 314411 (314411)
- DURACELL Specialty Home Medical Battery-6 (76A)
- DURACELL Specialty Home Medical Batteries (MN9100B2PK04)
- DURACELL Specialty Home Medical Battery (DL2430BPK)
- DURACELL 28L Lithium Battery Replacement for 46V 2CR11108, L544, PX28L (28L)
- ILC Replacement for E-pipe Dse618 (DSE618 E-PIPE)
- ILC Replacement for Altec Lansing Imw678-blu Battery (IMW678-BLU)
- ILC Replacement for Zoll Medical B11099 (B11099 ZOLL MEDICAL)
- Duracell Specialty Rechargeable Batteries