Shop All Disposable Standard Batteries
Duracell
Duracell Optimum Extra Life Battery AAA Alkaline Battery, 6 PK
Mfr # OPT2400B6
Zoro # G9269866
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5VDC
- Battery Chemistry Alkaline
- Standard Battery Series Duracell Optimum Extra Life Battery
- Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duracell
- MFR # OPT2400B6
- Zoro # G9269866
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Battery Size | AAA |
Details
Voltage | 1.5VDC |
Battery Chemistry | Alkaline |
Standard Battery Series | Duracell Optimum Extra Life Battery |
Description
Duracell Optimum Extra Life Battery, Carded, OPT2400B6, Size: AAA, Package Qty: 6 per Pack, 24 packs per case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- QUEST TECHNOLOGY INTERNATIONAL HDMI (F-F) Keystone Coupler - 90 Degree (HDI-9528)
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 4 PK (OPT2400B4)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 12 PK (OPT2400B12)
- DURACELL Battery, 15 V Battery, 115 Ah, AAA Battery, Alkaline, Manganese Dioxide (MN2400B8Z)
- DURACELL Coppertop AA Alkaline Batteries 10 pk Carded (MN1500B10Z)
- DURACELL Procell Professional Alkaline Batteries - Size D, D, 12PK (DURPC1300)
- RAYOVAC UltraPro 9V Alkaline Battery, 9V DC, 12 Pack (AL9V12PP)
- Duracell Disposable Standard Batteries