Shop All Disposable Standard Batteries
Duracell
Duracell Optimum Extra Life Battery AAA Alkaline Battery, 12 PK
Mfr # OPT2400B12
Zoro # G9269184
product price: $18.29
/pk 12, $1.52/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5VDC
- Battery Size AAA
- Standard Battery Series Duracell Optimum Extra Life Battery
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # OPT2400B12
- Zoro # G9269184
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Battery Size | AAA |
Details
Voltage | 1.5VDC |
Standard Battery Series | Duracell Optimum Extra Life Battery |
Battery Chemistry | Alkaline |
Description
Duracell Optimum Extra Life Battery, Carded, OPT2400B12, Size: AAA, Package Qty: 12 per Pack, 12 packs per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 10ft VGA Male to VGA Male Cable (Black) (CG381D-G-10)
- BLUE DONUTS Braille Big Button phone for visually impaired and the elderly (BD3860636)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 8 Pack (ML7-12MP8317423)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 6 PK (OPT2400B6)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 4 PK (OPT2400B4)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- DURACELL Coppertop D Batteries W/ Duralock Power Preserve (MN1300 / 4133301301)
- DURACELL Duracell Optimum AAA Alkaline Battery, 12 PK (OPT2400B12PRT)
- DURACELL Coppertop AAA Alkaline Batteries 4 pk Carded (MN2400B4Z)
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- Duracell Disposable Standard Batteries