Shop All Disposable Standard Batteries
This Product is Discontinued
Duracell
Duracell CopperTop D Alkaline Battery, 72 PK, 1.5VDC (Discontinued)
Mfr # MN1300CT
Zoro # G5174423
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standard Battery Size D
- Voltage 1.5V
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Voltage - Batteries 1.5VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # MN1300CT
- Zoro # G5174423
- UPC # 20041333013019
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | D |
Battery Size | D |
Details
Voltage | 1.5V |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Voltage - Batteries | 1.5VDC |
Standard Battery Series | Duracell CopperTop |
Item | Battery |
Description
Duracell® CopperTop Alkaline D Batteries, 72/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.