Shop All Disposable Standard Batteries
This Product is Discontinued
Duracell
Duracell CopperTop AA Alkaline Battery, 144 PK (Discontinued)
Mfr # MN1500CT
Zoro # G5174554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standard Battery Size AA
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # MN1500CT
- Zoro # G5174554
- UPC # 41333515489
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Battery Size | AA |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Item | Battery |
Battery Chemistry | Alkaline |
Standard Battery Series | Duracell CopperTop |
Description
Duracell® CopperTop Alkaline AA Batteries, 144/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.