Shop All Disposable Standard Batteries
This Product is Discontinued
Duracell
Coppertop D Alkaline Battery, 1.5V DC, 8 Pack (Discontinued)
Mfr # MN13RT8Z
Zoro # G2663376
This Product is Discontinued
Key Features
- Standard Battery Size D
- Voltage 1.5V DC
- Battery Type Alkaline
- Capacity - Batteries 17,000 mAh
- Diameter 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # MN13RT8Z
- Zoro # G2663376
- UPC # 041333883014
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | D |
Diameter | 1.3 in |
Overall Height | 2.4 in |
Battery Size | D |
Height | 2.3 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Capacity - Batteries | 17,000 mAh |
Battery Performance | Premium |
Standard Battery Series | Duracell CopperTop |
Standards | ANSI |
Standard Battery Type | Standard Battery |
Shelf Life | 10 yr |
Min. Operating Temp. | -4 Degrees F |
Voltage - Batteries | 1.5V DC |
Battery Chemistry | Alkaline |
Item | Battery |
Max. Operating Temp. | 130 Degrees F |
Battery Capacity | 17,000 mAh |
Color | Black |
Operating Temperature Range | -4 Degrees F to 130 Degrees F |
Description
Battery, D, Premium, Capacity - Batteries 17,000 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Standards ANSI, Diameter 1.3 in, Height 2.3 in, Overall Height 2.4 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.