Shop All Disposable Standard Batteries
Duracell
Coppertop D Alkaline Battery, 1.5V DC, 12 Pack
Mfr # MN1300
Zoro # G5172535
Best Seller
product price: $19.15
/pk 12, $1.60/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size D
- Voltage 1.5V DC
- Battery Type Alkaline
- Capacity - Batteries 17,000 mAh
- Diameter 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # MN1300
- Zoro # G5172535
- UPC # 041333013015
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | D |
Diameter | 1.3 in |
Battery Size | D |
Overall Height | 2.4 in |
Height | 2.3 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Capacity - Batteries | 17,000 mAh |
Max. Operating Temp. | 130 Degrees F |
Standard Battery Series | Duracell CopperTop |
Battery Chemistry | Alkaline |
Min. Operating Temp. | -4 Degrees F |
Shelf Life | 10 yr |
Standard Battery Type | Standard Battery |
Battery Performance | Premium |
Item | Battery |
Voltage - Batteries | 1.5V DC |
Battery Capacity | 17000 mAh |
Operating Temperature Range | -4 Degrees F to 130 Degrees F |
Description
Battery, D, Premium, Capacity - Batteries 17,000 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Diameter 1.3 in, Height 2.3 in, Overall Height 2.4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORING NETWORKING Mini Type 5x 10/100TX (RJ-45) (IES-150B)
- MIGHTY MAX BATTERY 12V 18Ah Battery for Harley-Davidson 1000 XLCR Cafe Racer 1977-1978 (YTX20-BS9)
- ADESSO Three-Button Desktop Optical Scroll USB Mouse, USB 2.0, Left/Right Hand Use, Black (HC3003US)
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- DURACELL Coppertop D Alkaline Battery, 1.5V DC, 4 Pack (MN1300R4Z)
- DURACELL Coppertop 9V Batteries W/ Duralock Power Preserve (MN1604 / 4133352448)
- DURACELL Duracell Optimum AA Alkaline Battery, 4 PK (OPT1500B4PRT)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 4 Pack (MN2400B4Z)
- DURACELL Coppertop AA Alkaline Batteries 12 pk Carded (04343)
- DURACELL OPTIMUM BATTERY AA 4PK (32556)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 8 PK (OPT1500B8)
- Duracell Disposable Standard Batteries