Shop All Coin & Button Batteries
Duracell
Coin Cell, 2032, Lithium, 3V, PK2
Mfr # DL2032B2PK
Zoro # G2232264
Best Seller
product price: $6.69
/pk 2, $3.35/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2032
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.782 in
- Shelf Life 10 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DL2032B2PK
- Zoro # G2232264
- UPC # 041333663883
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 2032 |
Diameter | 0.782 in |
Depth | 0.12 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Shelf Life | 10 yr |
Voltage | 3 |
Max. Operating Temp. | 140 Degrees F |
Color Code | No Code |
Min. Operating Temp. | -4 Degrees F |
Item | Coin Cell Battery |
Battery Type | Lithium |
Drain Type - Battery | Medium Drain |
Standards | ANSI |
Replaces | BR2023, CR2032, DL2032, ECR2032, FA, KECR2032-1 |
Capacity - Batteries | 210 mAh |
Battery Cross-Reference | BR2032, CR2032, DL2032, E-CR2032, ECR2032, FA, KECR2032-1, SB-T51 |
Application | Multipurpose |
Description
Coin Cell Battery, Battery Size 2032, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 2, Capacity - Batteries 210 mAh, Battery Cross-Reference BR2032, CR2032, DL2032, E-CR2032, ECR2032, FA, KECR2032-1, SB-T51, Drain Type - Battery Medium Drain, Diameter 0.782 in, Depth 0.12 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI, Color Code No Code, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COREL Blur The Line Between Photo And Video. Let Photomirage Effortlessly (ESDPHMIR)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replacement for PTX5L CTX5L High Performance (YTX5L-BS130)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Briggs Stratton P2000 - 12 Pack (ML5-12MP1221813110035281)
- DURACELL Alkaline 12-Volt 12 V 50 Ah Security Battery 21/A23 4 pk (MN21B4PK)
- DURACELL Lithium Coin 2025 3 V Electronic/Watch Battery 4 pk (DL2025B4PK)
- DURACELL Specialty Watch Battery (D384/392PK09)
- DURACELL Hearing Aid Battery, #312, PK8 (DA312B8)
- DURACELL 3 Volt Lithium Coin Button Battery (DL1632BPK)
- DURACELL Easy Tab Hearing Aid Battery, # 10 (DA10B8ZM10)
- MAXELL Silver Oxide Watch Battery SR516SW Low Drain Replaces 317, PK 5 (SR516SW)
- Duracell Coin & Button Batteries