Shop All Disposable Specialty Batteries
Duracell
Battery, Size N, Alkaline, 1.5V, PK2
Mfr # MN9100
Zoro # G6883937
product price: $4.69
/pk 2, $2.35/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 1.5V DC
- Capacity - Batteries 400 mAh
- Battery Cross-Reference 4001, 810-2, E90, LR1
- Battery Chemistry Alkaline
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # MN9100
- Zoro # G6883937
- UPC # 041333662756
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.45 in |
Height | 1.15 in |
Battery Size | N |
Overall Height | 1.17 in |
Details
Voltage - Batteries | 1.5V DC |
Capacity - Batteries | 400 mAh |
Battery Cross-Reference | 4001, 810-2, E90, LR1 |
Battery Chemistry | Alkaline |
Item | Battery |
Standards | ANSI |
Voltage | 1.5 |
Application | Camera, Car Alarm |
Shelf Life | 5 yr |
Min. Operating Temp. | 0 Degrees F |
Terminal Type - Batteries | Button |
Max. Operating Temp. | 130 Degrees F |
Description
Battery, Battery Size N, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 2, Capacity - Batteries 400 mAh, Battery Cross-Reference 4001, 810-2, E90, LR1, Application Camera, Car Alarm, Terminal Type - Batteries Button, Diameter 0.45 in, Height 1.15 in, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Standards ANSI, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Headset Battery, Plantronics SAVI8210, Plantronics SAVI8220 (HS-SAV8210)
- RAM MOUNTS Replacement for Tessco 793442935534 (793442935534)
- ENERGIZER Lithium 123 3 V 1.5 Ah Camera Battery 2 pk (EL123APB2)
- JBL Party Box 1000 Bluetooth Speaker, Black (JBLPARTYBOX1000AM)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- DURACELL Battery, Size 245, Lithium, 6V (DL245)
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- DURACELL Specialty High-Power Lithium Battery, 245, 6V (DL245BPK)
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- PKCELL PK Cell ICR18650-2600-1B 3.7V Button Top Header Lithium Ion Battery with 2600 mAh (ICR18650-2600-1B)
- Duracell Disposable Specialty Batteries