Shop All Disposable Specialty Batteries
Duracell
Battery, Size 28A, Alkaline, 6V
Mfr # PX28A
Zoro # G6879411
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.49 in
- Min. Operating Temp. 14 Degrees F
- Shelf Life 10 yr
- Capacity - Batteries 112 mAh
- Overall Height 0.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duracell
- MFR # PX28A
- Zoro # G6879411
- UPC # 041333228051
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.49 in |
Overall Height | 0.96 in |
Height | 0.91 in |
Battery Size | 28A |
Details
Min. Operating Temp. | 14 Degrees F |
Shelf Life | 10 yr |
Capacity - Batteries | 112 mAh |
Battery Chemistry | Alkaline |
Battery Cross-Reference | A544BPZ |
Voltage | 6 |
Standards | ANSI |
Application | Camera, Dog Collar |
Voltage - Batteries | 6V DC |
Terminal Type - Batteries | Button |
Max. Operating Temp. | 140 Degrees F |
Item | Battery |
Description
Battery, Battery Size 28A, Battery Chemistry Alkaline, Voltage - Batteries 6V DC, Standard Battery Pack Size 1, Capacity - Batteries 112 mAh, Battery Cross-Reference A544BPZ, Application Camera, Dog Collar, Terminal Type - Batteries Button, Diameter 0.49 in, Height 0.91 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 14 Degrees F, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE CMPLE 320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT (320-N)
- KANEXPRO The Kanexpro 1X2 Hdmi Splitter Is A 4K@3 (SP-HD1X24K)
- JABRA Jabra Speak 750 Uc Usb Bt And Link370 (7700-409)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Remote Power System RPST1218-100-85 (ML100-12GEL114)
- DURACELL Specialty Keyless Entry Battery (DL1620BPK)
- DURACELL Battery, Size 123, Lithium, 3V, PK2 (DL123)
- DURACELL Battery, 123, Lithium, 3V, PK10 (8000-0807-01)
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- DURACELL Photo DL CR1/3N 2L76 3V Lithium Battery Replaces 1/3N, DL1/3N, DL1/3NB (DL1/3N)
- DURACELL Specialty Alkaline Keyless Entry Battery, 12V (MN27BPK09)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-8)
- Duracell Disposable Specialty Batteries