Shop All Disposable Standard Batteries
Duracell
BATTERY ALKALNE AAA 18PK
Mfr # 37455
Zoro # G505915561
product price: $31.99
/pk 18, $1.78/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride (PVC)
- Color Yellow
- Cable Characteristic Patch Cable
- Cable Length 19.69 ft
- Connector on First End Details 2 x ST Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # 37455
- Zoro # G505915561
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Cable Length | 19.69 ft |
Core/Cladding Diameter | 9/125 µ |
Details
Item | Network Cable |
Material | Polyvinyl Chloride (PVC) |
Color | Yellow |
Cable Characteristic | Patch Cable |
Connector on First End Details | 2 x ST Network |
Cable Type | Fiber Optic |
Fiber Optic Mode | Single-mode |
Connector on Second End Details | 2 x ST Network |
Description
Duracell Optimum AAA Alkaline Batteries 18 pk Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Single Unit Charger Kit, Portable, 2-1/2in (PMLN6394A)
- ASTATIC Mini 8 Coaxial Cable, 9ft., Gray (302-10274)
- ENERGIZER Industrial C Alkaline Batteries 12 pk Boxed (EN93)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72403USA)
- DURACELL BATTERY WATCH 1.5V 389 (D389/390PK)
- DURACELL BATTERY ALKALINE D 8PK (MN13R8DWZ0017)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 6 PK (OPT2400B6)
- DURACELL Procell Constant AAA Alkaline Battery, 1.5V DC, 24 Pack (PC2400BKD)
- DURACELL Coppertop AAA Batteries W/ Duralock Power Preserve (MN2400 / 4133353048)
- DURACELL Procell Constant AA Alkaline Battery, 1.5V DC, 24 Pack (PC1500BKD)
- GENERAC Alkaline AAA Battery, 2PK (UBD5313)
- Duracell Disposable Standard Batteries