Shop All Disposable Specialty Batteries
Duracell
Battery, 223, Lithium, 6V
Mfr # DL223ABPK
Zoro # G2823204
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 223
- Battery Chemistry Lithium
- Voltage - Batteries 6V DC
- Shelf Life 10 yr
- Height 1.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DL223ABPK
- Zoro # G2823204
- UPC # 041333122106
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Battery Size | 223 |
Height | 1.39 in |
Width | 1.34 in |
Depth | 0.75 in |
Overall Height | 1.39 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 6V DC |
Shelf Life | 10 yr |
Max. Operating Temp. | 167 Degrees F |
Replaces | 223, 223A, 5024LC, CRP2, DL223A, EL223AP, RL223A |
Battery Type | Lithium |
Terminal Type - Batteries | Button |
Application | Camera |
Min. Operating Temp. | -4 Degrees F |
Voltage | 6 |
Item | Battery |
Capacity - Batteries | 1,500 mAh |
Battery Cross-Reference | 223, 223A, 5024LC, CRP2, DL223A, EL223AP, RL223A |
Description
Battery, Battery Size 223, Battery Chemistry Lithium, Voltage - Batteries 6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,500 mAh, Battery Cross-Reference 223, 223A, 5024LC, CRP2, DL223A, EL223AP, RL223A, Application Camera, Terminal Type - Batteries Button, Height 1.39 in, Width 1.34 in, Depth 0.75 in, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -4 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 67815)
- RCA Deluxe Banana Plugs, Pack/2 (AH10R)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- BUSHNELL Standard Spotting Scope, 20x to 60x Magnification, BaK-4 Porro Prism, 105 ft Field of View (886520)
- DURACELL Battery Lthm 3V 123 6Pk (035755)
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- DURACELL Specialty Keyless Entry Battery (DL1620BPK)
- DURACELL Duracell® Specialty Alkaline Battery (MN21B4PK)
- DURACELL Battery, Size 28A, Alkaline, 6V (PX28A)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-8)
- Duracell Disposable Specialty Batteries