Shop All Disposable Specialty Batteries
Duracell
Battery, 123, Lithium, 3V
Mfr # DL123ABPK
Zoro # G0944115
Best Seller
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium
- Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A
- Diameter 0.64 in
- Capacity - Batteries 1,550 mAh
- Application Camera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DL123ABPK
- Zoro # G0944115
- UPC # 041333112107
- Country of Origin Malaysia
- Category Disposable Specialty Batteries
Dimensions
Diameter | 0.64 in |
Overall Height | 1.39 in |
Height | 1.35 in |
Battery Size | 123 |
Details
Battery Chemistry | Lithium |
Battery Cross-Reference | 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A |
Capacity - Batteries | 1,550 mAh |
Application | Camera |
Standards | ANSI, IEC, RoHS |
Min. Operating Temp. | -4 Degrees F |
Voltage - Batteries | 3V DC |
Voltage | 3 |
Max. Operating Temp. | 167 Degrees F |
Terminal Type - Batteries | Button |
Item | Battery |
Replaces | 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A |
Battery Type | Lithium |
Shelf Life | 10 yr |
Description
Battery, Battery Size 123, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,550 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Camera, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI, IEC, RoHS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-50)
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- DURACELL Battery Lthm 3V 123 6Pk (035755)
- DURACELL Specialty Ultra Photo Lithium Battery (DL245BPK)
- DURACELL Battery Lthm 3V 123 12Pk (037506)
- DURACELL Specialty Alkaline Photo Battery, 6V (PX28ABPK)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-338LI)
- Duracell Disposable Specialty Batteries