Shop All Disposable Standard Batteries
This Product is Discontinued
Duracell
AA Alkaline Battery, 20 PK, 1.5VDC (Discontinued)
Mfr # MN1500B20
Zoro # G8901431
This Product is Discontinued
Key Features
- Standard Battery Size AA
- Voltage 1.5V
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # MN1500B20
- Zoro # G8901431
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Battery Size | AA |
Details
Voltage | 1.5V |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Batteries,Alkaline,AA,PK20 |
Color | Black |
Voltage - Batteries | 1.5VDC |
Description
Batteries,Alkaline,AA,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.