3V Lithium Coin Cell Assortment Kit: 3x DL2016, 3x DL2025, 6x DL2032
Mfr # DUR-COIN-KIT-SMALL
Zoro # G504099750
Key Features
- Battery Size Custom
- Capacity 200
- Width 0.78
- Length 3.2
- Height 3.2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # DUR-COIN-KIT-SMALL
- Zoro # G504099750
- Country of Origin Indonesia
- Category Currency Holders
Dimensions
Battery Size | Custom |
Width | 0.78 |
Length | 3.2 |
Height | 3.2 |
Details
Capacity | 200 |
Voltage | 3 |
Description
Duracell 3V Lithium Coin Cell Assortment Kit Includes 3pcs DL2016, 3pcs DL2025 and 6pcs DL2032. Duracell DL2016 Lithium Coin Cell Uses: Glucometers Security devices Fitness devices Watches Electronics and more Duracell Coin Cell Battery DL2025 3V Lithium Replaces CR2025, ECR2025 Used in applications such as: car security (car alarm/key fob batteries), organizer (backup battery for PDA such as Psion etc.), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera. Duracell Coin Cell Battery DL2025 also known as: DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC, VNC2025, PCR2025 Duracell DL2032 3V Lithium Coin Cell Battery Replaces ECR2032, KCR2032, BR2032, LM2032, 5004LC. Compatibility Sportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35 Battery for use with: calculators, cameras, watches, games and other electronic appliances
- •Kit Contains Replacements For: ECR2016, KCR2016, BR2016, LM2016, 5000LC, DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC, VNC2025, PCR2025, ECR2032, KCR2032, BR2032, LM2032, 5004LC
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Highlighter, Fluorescent Orange, PK12 (BICBL11OE)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 8 x 30", Clear, 500/Case (PB4232)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- BROTHER Label Printer, Overall Length 8-13/32" (QL-800)
- DURACELL 3V Lithium Coin Cell Assortment Kit: 6x DL2016, 6x DL2025, 12x DL2032 (DUR-COIN-KIT-LARGE)
- RACKEM RACKS RACKEM RACKS 9181-W 12 x 6 x 6 in. Wire Basket - White (9181-W)
- VINTIQUEWISE Wooden Decorative Coin Bank Money Saving Box Secured with Lockable Latch (QI004394)
- HURON 9 x 12 in Level 2 Tamper Evident Bag Clear 100PK (HASZ0071)
- CONTROLTEK SafeLOK VT Tamper-Evident Deposit Bags, 100PK (CNK585092)
- CONTROLTEK Bill Counter, 1,900 Bills/min, 10 x 13.6 x 11.6, White (525522)
- CONTROLTEK Trays, 4 Compartments, 16 x 8 x 4, Black (500070)
- Duracell Currency Holders