28L Lithium Battery Replacement for 46V 2CR11108, L544, PX28L
Mfr # 28L
Zoro # G504180847
Key Features
- Voltage - Batteries 3
- Height 0.98
- Width 0.51
- Terminal Type - Batteries Button Top
- Diameter 0.51
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duracell
- MFR # 28L
- Zoro # G504180847
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.98 |
Width | 0.51 |
Diameter | 0.51 |
Length | 0.98 |
Standard Battery Size | 28L |
Battery Size | 28L |
Details
Voltage - Batteries | 3 |
Terminal Type - Batteries | Button Top |
Battery Chemistry | Lithium |
Battery Capacity | 160 |
Weight | 0.02 |
Voltage | 3 |
Description
Duracell 28L Lithium Battery Replacement for 46V 2CR11108, L544, PX28L
Duracell 28A 6v batteries work great for: Laser Pointer, Pumps, Rate Monitors toys,Watches, Cameras, Calculators, Car Security Alarm, Keyless Car Remotes, Organizers, Computer Equipment (memory backup battery) CMOS, and all other devices that requires this battery size.
Duracell 28L Lithium Battery Specifications
Voltage: 6V
Amperage: 160mAh
Chemistry: Lithium
Width: 0.51in (13mm)
Height: 0.98in (25mm)
Duracell 28L Also Known As: 6V 2CR11108, L544, PX28L
Best Uses:
Video and photo cameras
Electronics and more
- •ALSO KNOWN AS: 6V 2CR11108, L544, PX28L
- •FOR USE WITH: Laser Pointer, Pumps, Rate Monitors, Toys,Watches, Cameras, Calculators, Car Security Alarm, Keyless Car Remotes, Organizers, Computer Equipment (memory backup battery) CMOS
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS30M-8644 (CAB-SAS30M-8644)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RGGS-127M-XT)
- PYLE Waist-Band Usb Pa Amplifier Black (PWMA60UB)
- DURACELL Specialty Home Medical Battery (DL2430BPK)
- DURACELL Hard to Find Battery Kit INCLUDES: 28A, 76A, MX2500 (AAAA), MN21 (DURA-SPECIALTY-KIT)
- DURACELL Specialty Home Medical Batteries (MN9100B2PK04)
- DURACELL Specialty Home Medical Battery-6 (76A)
- ILC Replacement for Allen Bradley 1785-l60b Battery (1785-L60B)
- DANTONA Battery, L111A26-3-2-3WA3 (L111A26-3-2-3WA3)
- ILC Replacement for RTI Atb-1800-sy5530 (ATB-1800-SY5530 RTI)
- Duracell Specialty Rechargeable Batteries