Shop All Food Thermometers
Durac
Thermometer, Refrigerator Tube
Mfr # B61003-0200
Zoro # G4743767
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Refrigerator/Freezer Thermometer
- Display Analog
- Temp. Range (C) -5 Degrees to 15 Degrees C
- Application Refrigerator/Freezer
- Standards NIST and DKD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61003-0200
- Zoro # G4743767
- Country of Origin United States
- Category Food Thermometers
Details
Food Service Thermometer Sub Category | Refrigerator/Freezer Thermometer |
Item | Liquid Filled Food Service Thermometer |
Display | Analog |
Temp. Range (C) | -5 Degrees to 15 Degrees C |
Application | Refrigerator/Freezer |
Standards | NIST and DKD |
Metal Detectable | No |
Includes | Hook-and-Loop |
Display Type | Analog |
For Food Contact | No |
Minimum Temperature | -5 Degrees C |
Maximum Temperature | 15 Degrees C |
Product Type | Refrigerator/Freezer Thermometer |
NSF Certified | No |
Description
Liquid Filled Food Service Thermometer, Metal Detectable No, Includes Hook-and-Loop, Maximum Temperature 15 Degrees C, Minimum Temperature -5 Degrees C, For Food Contact No, Product Type Refrigerator/Freezer Thermometer, Application Refrigerator/Freezer, Display Type Analog, NSF Certified No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH AFS Fuse 100A (20386)
- VULCAN HART Signal Light 1/2" Red 250V (00-347336-00001)
- GLASSPRO Fan Guard 6 7/8" Diameter (6001383)
- POWERSOAK Motor (42618)
- DURAC LCD Digital Food Service Thermometer with -40 to 450 (F) (B60900-1600)
- DIGI-SENSE Traceable Waterproof Food Thermom, +/-0. (98767-44)
- ACURITE Digital Instant Read Kitchen Thermometer (00665EA3)
- TAYLOR PRECISION PRODUCTS Taylor Precision 6769 Winter Deer Thermometer (6769)
- ATKINS Digital Test Thermometer For - Part# Cpdpp400W0-8 (CPDPP400W0-8)
- ESCALI Timer, Digital, Triple Event (TMDGTE)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with -20 to 120 (F) (535-0-8)
- Durac Food Thermometers