Shop All Hydrometers
This Product is Discontinued
Durac
Specific Gravity ASTM Hydrometer (Discontinued)
Mfr # B61891-2700
Zoro # G0416291
This Product is Discontinued
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 1.400/1.450
- Application Specific Gravity ASTM for Heavy Liquids
- Standards NIST and ASTM 133H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61891-2700
- Zoro # G0416291
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 260 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 1.400/1.450 |
Application | Specific Gravity ASTM for Heavy Liquids |
Standards | NIST and ASTM 133H |
Temp. Range | 60 Degrees to 60 Degrees F |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Accuracy | +/-0.001 |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.400/1.450, Length 260mm , Application Specific Gravity, Astm, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.