Shop All Liquid In Glass Thermometers
Durac Plus
Liquid In Glass Thermometer, -90 to 25C
Mfr # B60600-0800
Zoro # G4679762
original price:
$61.89
5% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -90 Degrees to 25 Degrees C
- Length 145 mm
- Application Freezers, Ultra-Low Freezers
- Calibration Certificate NIST
- Includes Statement of Traceability and Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac Plus
- MFR # B60600-0800
- Zoro # G4679762
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 145 mm |
Overall Width | 5 mm |
Overall Dimensions | 5 mm W x 200 mm H |
Overall Height | 200 mm |
Description
Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -90 Degrees to 25 Degrees C, White Organic Liquid, Bottle Fill Glass Beads - 30 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 200 mm H, Celsius, PFA-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (18C752)
- STARRETT Gage Chek 140-St (776D)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFN-B0844-00)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 15C (B60600-0600)
- DURAC PLUS Liquid In Glass Thermometer, 20 to 130C (B60600-1100)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- DURAC PLUS Liquid In Glass Thermometer, -30 to 1C (B60600-0500)
- DURAC PLUS Liquid In Glass Thermometer, 15 to 50C (B60600-1000)
- DURAC PLUS Liquid In Glass Thermometer, 10 to 45C (B60600-0900)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301S)
- Durac Plus Liquid In Glass Thermometers