Shop All Liquid In Glass Thermometers
Durac Plus
Liquid In Glass Thermometer, 50 to 200C
Mfr # B60600-1300
Zoro # G8134962
original price:
$46.00
9% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 50 Degrees to 200 Degrees C
- Length 145 mm
- Calibration Certificate NIST
- Application Ovens
- Standards ISO/IEC 17025:2005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac Plus
- MFR # B60600-1300
- Zoro # G8134962
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 145 mm |
Overall Dimensions | 5 mm W x 125 mm H |
Overall Height | 125 mm |
Overall Width | 5 mm |
Description
Bottle Thermometer, Application Ovens, 50 Degrees to 200 Degrees C, White Organic Liquid, Bottle Fill Glass Beads - 30 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 125 mm H, Celsius, PFA-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C465)
- STARRETT Dial Hand Gage (1015B)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L100#)
- DIXON Standard Dry Gauge, 0 to 30 psi, 1/8 in Connection, 1-1/2 in Dial, +/- 3-2-3 % (GC605)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- DURAC PLUS Liquid In Glass Thermometer, 20 to 130C (B60600-1100)
- DURAC PLUS Liquid In Glass Thermometer, -2 to 10C (B60600-0100)
- DURAC PLUS Liquid In Glass Thermometer, -30 to 1C (B60600-0500)
- DURAC PLUS Liquid In Glass Thermometer, 10 to 45C (B60600-0900)
- DURAC PLUS Liquid In Glass Thermometer, -90 to 25C (B60600-0800)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM101ALF.)
- Durac Plus Liquid In Glass Thermometers