Shop All Liquid In Glass Thermometers
Durac Plus
Liquid In Glass Thermometer, -5 to 15C
Mfr # B60600-0600
Zoro # G4677671
original price:
$52.32
4% off
new price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -5 Degrees to 15 Degrees C
- Length 125 mm
- Standards ISO/IEC 17025:2005
- Calibration Certificate NIST
- Includes Statement of Traceability and Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac Plus
- MFR # B60600-0600
- Zoro # G4677671
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 125 mm |
Details
Item | Liquid In Glass Thermometer |
Temp. Range | -5 Degrees to 15 Degrees C |
Standards | ISO/IEC 17025:2005 |
Calibration Certificate | NIST |
Includes | Statement of Traceability and Accuracy |
Application | Freezers, Refrigerators, Incubators and Ovens |
Fill | Glass Beads, Organic |
Scale Divisions | 0.5 Degrees C |
Scale | C |
Description
Liquid In Glass Thermometer, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 250 ft H2O, 1/4 in MNPT (PAL6086ALT-STAT)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/2 in MNPT, Plastic, Black (451279AS04L15#)
- RIDGID Cable Extension, 36 In (37108)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-160)
- DURAC PLUS Liquid In Glass Thermometer, -30 to 1C (B60600-0500)
- DURAC PLUS Liquid In Glass Thermometer, 20 to 130C (B60600-1100)
- DURAC PLUS Liquid In Glass Thermometer, -2 to 10C (B60600-0100)
- DURAC PLUS Liquid In Glass Thermometer, 15 to 50C (B60600-1000)
- DURAC PLUS Liquid In Glass Thermometer, -90 to 25C (B60600-0800)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- Durac Plus Liquid In Glass Thermometers