Shop All Liquid In Glass Thermometers
Durac Plus
Liquid In Glass Thermometer, -2 to 10C
Mfr # B60600-0100
Zoro # G4696316
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -2 Degrees to 10 Degrees C
- Length 180 mm
- Standards ISO/IEC 17025:2005
- Includes Statement of Traceability and Accuracy
- Scale Divisions 0.1 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac Plus
- MFR # B60600-0100
- Zoro # G4696316
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Length | 180 mm |
Overall Height | 135 mm |
Overall Width | 5 mm |
Overall Dimensions | 5 mm W x 135 mm H |
Description
Bottle Thermometer, Application Refrigerators, -2 Degrees to 10 Degrees C, White Organic Liquid, Bottle Fill Glass Beads - 60 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 135 mm H, Celsius, PFA-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T436)
- MEGGER Battery-Operated Proving Unit, Up to 690V (MPU690)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBW)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL3000)
- DURAC PLUS Liquid In Glass Thermometer, 20 to 130C (B60600-1100)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 15C (B60600-0600)
- DURAC PLUS Liquid In Glass Thermometer, 10 to 45C (B60600-0900)
- DURAC PLUS Liquid In Glass Thermometer, 15 to 50C (B60600-1000)
- DURAC PLUS Liquid In Glass Thermometer, -90 to 25C (B60600-0800)
- DURAC PLUS Liquid In Glass Thermometer, -30 to 1C (B60600-0500)
- THERMCO Thermometer, 0 to 180deg.F, S59F ASTM (ACC272WB2S)
- Durac Plus Liquid In Glass Thermometers