Shop All Liquid In Glass Thermometers
Durac Plus
Liquid In Glass Thermometer, 15 to 30C
Mfr # B60600-0200
Zoro # G4698617
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 15 Degrees to 30 Degrees C
- Length 180 mm
- Calibration Certificate NIST
- Scale Divisions 0.1 Degrees C
- Application Incubators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac Plus
- MFR # B60600-0200
- Zoro # G4698617
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Length | 180 mm |
Overall Width | 5 mm |
Overall Height | 180 mm |
Overall Dimensions | 5 mm W x 180 mm H |
Description
Bottle Thermometer, Application Incubators, 15 Degrees to 30 Degrees C, White Organic Liquid, Bottle Fill Glass Beads - 60 mL, NIST-Traceable, PFA-Coated Glass, 5 mm W x 180 mm H, Celsius, PFA-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES ADJ NonCont Volt Tester (VD6509)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-190)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 24" (58-024-1M)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.20.600.B)
- DURAC PLUS Liquid In Glass Thermometer, 10 to 45C (B60600-0900)
- DURAC PLUS Liquid In Glass Thermometer, 20 to 130C (B60600-1100)
- DURAC PLUS Liquid In Glass Thermometer, 15 to 50C (B60600-1000)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- DURAC PLUS Liquid In Glass Thermometer, -30 to 1C (B60600-0500)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 15C (B60600-0600)
- THERMCO Low Softening Point, 30/180F, ASTM15F (ACC015F)
- Durac Plus Liquid In Glass Thermometers