Shop All Hydrometers
Durac
Isopropyl Alcohol Hydrometer
Mfr # B61809-4100
Zoro # G3042378
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale % Isopropyl Alcohol by Volume
- Scale Divisions 1%
- Range 50/100%
- Application Isopropyl Alcohol
- Hydrometer Solution Temp. 20 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61809-4100
- Zoro # G3042378
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 285 mm |
Details
Item | Hydrometer |
Scale | % Isopropyl Alcohol by Volume |
Scale Divisions | 1% |
Range | 50/100% |
Application | Isopropyl Alcohol |
Hydrometer Solution Temp. | 20 Degrees C |
Standards | NIST |
Temp. Range | 60 Degrees to 60 Degrees F |
Accuracy | +/-1% |
Description
Hydrometer, Scale Percent By Volume, Scale Divisions 1, Range 50/100, Length 260Mm , Application Isopropyl Alcohol, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART LYO 4 Color Sfty Lbld Wash Bottle, PK4 (F11716-0009)
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- OAKTON PH and ORP Meter Kit (35660-10)
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- DURAC Hydrometer Baume, Range 19/31 (B61804-0200)
- DURAC Hydrometer, Range 0.940/1.010 (B61801-4400)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-4800)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- DURAC Hygrometer, Humidity, -50/70C (B61506-0200)
- DURAC Precision Combined Form API Hydrometer (B61823-0300)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW085H)
- Durac Hydrometers